Bag Filter Housing, 304 SS, 2 In FNPT

PENTEK| Zoro #: G1365795| Mfr #: 156127-75

$3,580.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365795 Mfr #: 156127-75
Cover Type: Eyebolt ClosureSeries: AC
Item: Bag Filter HousingHousing Dia.: 8"
Max. Pressure: 150 psiOutlet: Bottom
Height: 22"Max. Water Temp.: 300 Degrees F
Basket Material: Stainless SteelType: -
Standards: ASME Coded Section VIII Div.1Seal Material: Viton
Connection: 2" (F)NPTHousing Material: 304 Stainless Steel
Filter Bag Size: 1Flow Rate: 110 gpm
Country of Origin (subject to change): United States

Product Description

Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 90, Size 2 In, Connection FNPT, 8.0 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 1, Leg Type Eye Bolt, Standards ASME Coded Section VIII Div.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.