Bag Filter Housing, 304 SS, 3 In FNPT

PENTEK| Zoro #: G1452507| Mfr #: 156123-75

$2,277.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452507 Mfr #: 156123-75
Type: -Standards: -
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: 304 Stainless Steel
Connection: 3" (F)NPTFilter Bag Size: 2
Height: 22"Cover Type: Speed Bar Closure
Max. Water Temp.: 300 Degrees FBasket Material: Stainless Steel
Flow Rate: 200 gpmHousing Dia.: 8-5/8"
Max. Pressure: 150 psiSeries: GP
Country of Origin (subject to change): Unknown

Product Description

Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 200, Size 3 In, Connection FNPT, 8 5/8 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 2, Leg Type Eye Bolt

Product Reviews

Save 15%. Sign up for Z-mail.