Bag Filter Housing, 304 SS, 3 In FNPT

PENTEK| Zoro #: G0740643| Mfr #: 156129-75

$4,280.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740643 Mfr #: 156129-75
Cover Type: Eyebolt ClosureSeries: AC
Item: Bag Filter HousingHousing Dia.: 8"
Max. Pressure: 150 psiOutlet: Bottom
Height: 22"Max. Water Temp.: 300 Degrees F
Basket Material: Stainless SteelType: -
Standards: ASME Coded Section VIII Div.1Seal Material: Viton
Connection: 3" (F)NPTHousing Material: 304 Stainless Steel
Filter Bag Size: 2Flow Rate: 220 gpm
Country of Origin (subject to change): Unknown

Product Description

Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 220, Size 3 In, Connection FNPT, 8.0 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 2, Leg Type Eye Bolt, Standards ASME Coded Section VIII Div.1

Product Reviews

Save 15%. Sign up for Z-mail.