TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Bag Filter Housing, Alum, 2 In FNPT

PENTEK| Zoro #: G1386086| Mfr #: 156111-75

$1063.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 100 psiSeal Material: VitonConnection: 2" (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386086 Mfr #: 156111-75
Max. Pressure: 100 psiSeal Material: Viton
Connection: 2" (F)NPTBasket Material: Aluminum
Height: 22"Type: -
Standards: -Cover Type: Eyebolt Closure
Flow Rate: 90 gpmItem: Bag Filter Housing
Outlet: BottomFilter Bag Size: 1
Housing Material: AluminumHousing Dia.: 8"
Series: GPMax. Water Temp.: 250 Degrees F
Country of Origin (subject to change): United States

Description

Bag Filter Housing, Bottom Outlet, Aluminum Housing Material, Stainless Steel Basket, Max. Flow GPM 90, Size 2 In, Connection FNPT, 8.0 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 1, Leg Type Eye Bolt

Reviews