LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bag Filter Housing, Alum, 3 In FNPT

PENTEK| Zoro #: G2336503| Mfr #: 156113-75

$1331.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336503 Mfr #: 156113-75
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: ALuminum
Connection: 3" (F)NPTFilter Bag Size: 2
Height: 22"Max. Pressure: 150 psi
Series: GPCover Type: Eyebolt Closure
Max. Water Temp.: 250 Degrees FBasket Material: Aluminum
Flow Rate: 200 gpmHousing Dia.: 8"
Country of Origin (subject to change): United States

Product Description

Bag Filter Housing, Bottom Outlet, Height 22 In.,Aluminum Housing Material, Stainless Steel Basket, Max. Flow GPM 200, Size 3 In, Connection FNPT, 8.0 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 2, Leg Type Eye Bolt

Product Reviews

Save 15%. Sign up for Z-mail.