Bag Filter Housing, Carbon Steel, 1 1/4 In

PENTEK| Zoro #: G1898303| Mfr #: 156115-75

$612.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898303 Mfr #: 156115-75
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: Carbon Steel
Connection: 1-1/4" (F)NPTFilter Bag Size: 4
Height: 14"Cover Type: Speed Bar Closure
Max. Water Temp.: 300 Degrees FType: -
Basket Material: 304 Stainless SteelHousing Dia.: 4-1/2"
Max. Pressure: 150 psiFlow Rate: 50 gpm
Standards: -Series: GP
Country of Origin (subject to change): United States

Product Description

Bag Filter Housing, Series GP, Filter Bag Size 4, Housing Material Carbon Steel, Bottom Outlet, Height 14 In., Housing Dia. 4-1/2 In., Connection 1-1/4 In. (F)NPT, Seal Material Viton, Basket Material 304 Stainless Steel, Max. Pressure 150 psi, Flow Rate 50 gpm, Max. Water Temp. 300 Degrees F, Cover Type Speed Bar Closure, Standards -

Product Reviews

Save 15%. Sign up for Z-mail.