Bag Filter Housing, Carbon Steel, 2 In

PENTEK| Zoro #: G2200685| Mfr #: 156116-75

$934.52 /ea

This item ships free. Details.Standard ground shipping.
Basket Material: 304 Stainless SteelHousing Dia.: 8-5/8"Filter Bag Size: 1
Save 15%. Sign up for Z-mail.


Zoro #: G2200685 Mfr #: 156116-75
Basket Material: 304 Stainless SteelHousing Dia.: 8-5/8"
Filter Bag Size: 1Outlet: Bottom
Housing Material: Carbon SteelCover Type: Speed Bar Closure
Flow Rate: 90 gpmSeries: GP
Connection: 2" (F)NPTSeal Material: Viton
Max. Pressure: 150 psiHeight: 22"
Max. Water Temp.: 300 Degrees FItem: Bag Filter Housing
Country of Origin (subject to change): Mexico


Bag Filter Housing, Series GP, Filter Bag Size 1, Housing Material Carbon Steel, Bottom Outlet, Height 22 In., Housing Dia. 8-5/8 In., Connection 2 In. (F)NPT, Seal Material Viton, Basket Material 304 Stainless Steel, Max. Pressure 150 psi, Flow Rate 90 gpm, Max. Water Temp. 300 Degrees F, Cover Type Speed Bar Closure, Standards -