KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bag Filter Housing, Carbon Steel, 2 In

PENTEK| Zoro #: G1842626| Mfr #: 156124-75

$1934.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basket Material: Stainless Steel
Flow Rate: 110 gpm
Seal Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842626 Mfr #: 156124-75
Basket Material: Stainless SteelFlow Rate: 110 gpm
Seal Material: VitonSeries: AC
Max. Pressure: 150 psiHeight: 22"
Outlet: BottomHousing Material: Carbon Steel
Cover Type: Eyebolt ClosureMax. Water Temp.: 300 Degrees F
Connection: 2" (F)NPTItem: Bag Filter Housing
Housing Dia.: 8"Standards: ASME Coded Section VIII Div.1
Filter Bag Size: 1Country of Origin (subject to change): Unknown

Description

Bag Filter Housing, Bottom Outlet, Carbon Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 90, Size 2 In, Connection FNPT, 8.0 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 1, Leg Type Eye Bolt, Standards ASME Coded Section VIII Div.1

Reviews