Bag Filter Housing, Carbon Steel, 3 In

PENTEK| Zoro #: G0801367| Mfr #: 156118-75

$1,155.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0801367 Mfr #: 156118-75
Type: -Standards: -
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: Carbon Steel
Connection: 3" (F)NPTFilter Bag Size: 2
Height: 22"Max. Water Temp.: 300 Degrees F
Basket Material: 304 Stainless SteelFlow Rate: 200 gpm
Housing Dia.: 8-5/8"Max. Pressure: 150 psi
Series: GPCover Type: Speed Bar Closure
Country of Origin (subject to change): United States

Product Description

Bag Filter Housing, Series GP, Filter Bag Size 2, Housing Material Carbon Steel, Bottom Outlet, Height 22 In., Housing Dia. 8-5/8 In., Connection 3 In. (F)NPT, Seal Material Viton, Basket Material 304 Stainless Steel, Max. Pressure 150 psi, Flow Rate 200 gpm, Max. Water Temp. 300 Degrees F, Cover Type Speed Bar Closure, Standards -

Product Reviews

Save 15%. Sign up for Z-mail.