Bag Filter Housing, Poly, 1 1/2 In

PENTEK| Zoro #: G1033471| Mfr #: 150338-75

$266.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basket Material: Polypropylene
Flow Rate: 20 gpm
Seal Material: Buna-n
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033471 Mfr #: 150338-75
Basket Material: PolypropyleneFlow Rate: 20 gpm
Seal Material: Buna-nSeries: PBH-410
Max. Pressure: 100 psiHeight: 18-3/8"
Outlet: SideHousing Material: Polypropylene
Connection: 1-1/2" (F)NPTItem: Bag Filter Housing
Housing Dia.: 7-1/2"Includes: Gauge, Wrench and 3/8" Drain Valve
Max. Water Temp.: 100 Degrees FFilter Bag Size: 410
Country of Origin (subject to change): Mexico

Description

Bag Filter Housing, Series PBH-410, Filter Bag Size 410, Housing Material Polypropylene, Side Outlet, Height 18-3/8 In., Housing Dia. 7-1/4 In., Connection 1-1/2 In. (F)NPT, Seal Material Buna-N, Basket Material Polypropylene, Max. Pressure 100 psi, Flow Rate 20 gpm, Max. Water Temp. 100 Degrees F, Includes Gauge, Wrench and 3/8 In. Drain Valve, Standards -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews