PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bag Filter Housing, Poly, 1 In, Bag Sz 410

PENTEK| Zoro #: G0923483| Mfr #: 150360-75

$154.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 100 psiSeal Material: Buna-nConnection: 1" (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923483 Mfr #: 150360-75
Max. Pressure: 100 psiSeal Material: Buna-n
Connection: 1" (F)NPTBasket Material: Polypropylene
Height: 18-3/8"Includes: Gauge, Wrench and 3/8" Drain Valve
Type: -Standards: -
Outlet: SideItem: Bag Filter Housing
Flow Rate: 20 gpmFilter Bag Size: 410
Housing Material: PolypropyleneHousing Dia.: 7-1/2"
Series: PBH-410Max. Water Temp.: 100 Degrees F
Country of Origin (subject to change): Mexico

Description

Bag Filter Housing, Side Outlet, Polypropylene Housing Material, Polypropylene Basket, Max Flow GPM 20, Size 1 In, FNPT Connection, Dia 7 1/4 In, Max Pressure 100 PSI, Max Water Temp 100 F, Filter Bag Size 410, Length 13 1/8 In

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews