Bag Filter Housing, Poly, 1 In, Bag Sz 420

PENTEK| Zoro #: G2181767| Mfr #: 150367-75

$218.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181767 Mfr #: 150367-75
Type: -Outlet: Side
Housing Material: PolypropyleneConnection: 1" (F)NPT
Item: Bag Filter HousingFilter Bag Size: 420
Max. Water Temp.: 100 Degrees FBasket Material: Polypropylene
Includes: Gauge, Wrench and 3/8" Drain ValveHousing Dia.: 7-1/2"
Flow Rate: 40 gpmMax. Pressure: 90 psi
Standards: -Series: PBH-420
Height: 28-3/4"Seal Material: Buna-N
Country of Origin (subject to change): Unknown

Product Description

Bag Filter Housing, Series PBH-420, Filter Bag Size 420, Housing Material Polypropylene, Side Outlet, Height 28-3/4 In., Housing Dia. 7-1/4 In., Connection 1 In. (F)NPT, Seal Material Buna-N, Basket Material Polypropylene, Max. Pressure 90 psi, Flow Rate 40 gpm, Max. Water Temp. 100 Degrees F, Includes Gauge, Wrench and 3/8 In. Drain Valve, Standards -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.