Band Filter, 2 In NPT, 5 Cartridges

PENTEK| Zoro #: G0538106| Mfr #: BC72052NACD15

$1,090.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538106 Mfr #: BC72052NACD15
Size: 2" NPTIncludes: Cap, Housing, Snap Band And Adjustable Legs
Type: Multi CartridgeInputs/Outputs: 2" NPT
Item: Band FilterHeight (In.): 36
Dia. (In.): 10-1/2Length (In.): 20
Max. Pressure (PSI): 150Max. Temp. (F): 250
Head Material: Carbon SteelCartridges Required: 5
Width (In.): 10-1/2Housing Material: Carbon Steel
Country of Origin (subject to change): Unknown

Product Description

Band Filter, Multi Cartridge, NPT 2 In., 36 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 36 In., Max. Pressure 150 PSI, 250 Max. Temp. (F), Carbon Steel Housing Material, Head Material Carbon Steel Head Material, Cartridges Required 5, For Use With 2 3/4x20 Cartridges, Includes Cap, Housing, Snap Band And Adjustable Legs
Save 15%. Sign up for Z-mail.