KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Filter, 2 In NPT, 7 Cartridges

PENTEK| Zoro #: G1154666| Mfr #: BC92072NACD15

$1269.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Material: Carbon Steel
Type: Multi Cartridge
Inputs/Outputs: 2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154666 Mfr #: BC92072NACD15
Head Material: Carbon SteelType: Multi Cartridge
Inputs/Outputs: 2" NPTCartridges Required: 7
Max. Pressure (PSI): 150Housing Material: Carbon Steel
Size: 2" NPTDia. (In.): 12-1/4
For Use With: 2-3/4 x 20" CartridgesHeight (In.): 36-1/2
Package Quantity: 1Length (In.): 20
Width (In.): 12-1/4Item: Band Filter
Max. Temp. (F): 250Includes: Cap, Housing, Snap Band And Adjustable Legs
Country of Origin (subject to change): Unknown

Description

Band Filter, Multi Cartridge, NPT 2 In., 36 1/2 Height (In.), Width 12 1/4 In., Dia. 12 1/4 In., Length 36 1/2 In., Max. Pressure 150 PSI, 250 Max. Temp. (F), Carbon Steel Housing Material, Head Material Carbon Steel Head Material, Cartridges Required 7, For Use With 2 3/4x20 Cartridges, Includes Cap, Housing, Snap Band And Adjustable Legs

Reviews