JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbon Cartridge, 0.5 gpm, 1 Mic

PENTEK| Zoro #: G1098937| Mfr #: 255416-75

$22.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098937 Mfr #: 255416-75
Inside Dia.: 3/4"Standards: NSF 42
Height: 9-3/4"Application: Drinking Water
Item: Filter CartridgeReduces: Chloramine Taste and Odor
Microns: 1Application: Drinking Water
Max. Pressure: 125 psiSeries: CRFC-BB
Filter Media: Granular Activated CarbonOutside Dia.: 2-7/8"
Max. Temp.: 125 Degrees FFlow Rate: 0.5 GPM
Service Life: 2500 gal.Filter Cartridges Sub-Category: Carbon Filter Cartridges
Country of Origin (subject to change): United States

Product Description

Carbon Filter Cartridge, 1 Microns, Filter Media Granular Activated Carbon, Height 9-3/4 In., Outside Dia. 2-7/8 In., Flow Rate 0.5 gpm, Max. Temp. 125 Degrees F, Max. Pressure 125 psi, Reduces Chloramine Taste and Odor, Application Drinking Water, Inside Dia. 3/4 In., Service Life 2500 gal., CRFC-BB Series, For Use With 10 In. Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.