KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbon Cartridge, 0.6 gpm, 0.5 Mic

PENTEK| Zoro #: G1563563| Mfr #: 155403-75

$23.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: CBR2
Inside Dia.: 3/4"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563563 Mfr #: 155403-75
Series: CBR2Inside Dia.: 3/4"
Max. Pressure: 125 psiMax. Temp.: 165 Degrees F
Outside Dia.: 2-7/8"Flow Rate: 0.6 gpm
Microns: 0.5Item: Filter Cartridge
Service Life: 20,000 gal.For Use With: 10" Housings
Reduces: Lead, VOC's, Extra-Fine Sediment, Bad Taste and Odor, and Chlorine Taste and OdorApplication: Drinking Water
Height: 9-3/4"Standards: NSF 42
Filter Cartridges Sub-Category: Carbon Filter CartridgesFilter Media: Carbon Block
Country of Origin (subject to change): Unknown

Description

Carbon Filter Cartridge, 0.5 Microns, Filter Media Carbon Block, Height 9-3/4 In., Outside Dia. 2-7/8 In., Flow Rate 0.6 gpm, Max. Temp. 165 Degrees F, Max. Pressure 125 psi, Reduces Lead, VOC's, Extra-Fine Sediment, Bad Taste and Odor, and Chlorine Taste and Odor, Application Drinking Water, Inside Dia. 3/4 In., Service Life 20,000 gal., CBR2 Series, For Use With 10 In. Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews