Carbon Cartridge, 0.6 gpm, 0.5 Mic, PK2

PENTEK| Zoro #: G2378284| Mfr #: 155584-75

$28.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"
Max. Pressure: 125 psi
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378284 Mfr #: 155584-75
Inside Dia.: 3/4"Max. Pressure: 125 psi
Max. Temp.: 125 Degrees FOutside Dia.: 2-7/8"
Flow Rate: 0.6 gpmMicrons: 0.5
Service Life: 1000 gal.Item: Filter Cartridge
For Use With: Pentek Model US-1500Reduces: Bad Taste and Odor, Chlorine Taste and Odor, Sediment
Application: Drinking WaterHeight: 9-3/4"
Standards: NSF 42Filter Cartridges Sub-Category: Carbon Filter Cartridges
Filter Media: Carbon BlockCountry of Origin (subject to change): Unknown

Description

Carbon Filter Cartridge, 0.5 Microns, Filter Media Carbon Block, Height 9-3/4 In., Outside Dia. 2-7/8 In., Flow Rate 0.6 gpm, Max. Temp. 125 Degrees F, Max. Pressure 125 psi, Reduces Bad Taste and Odor, Chlorine Taste and Odor, Sediment, Application Drinking Water, Inside Dia. 3/4 In., Service Life 1000 gal., For Use With Pentek Model US-1500, Standards NSF 42, Package Quantity 2

Reviews