DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbon Cartridge, 2 gpm, 10 Mic

PENTEK| Zoro #: G0795392| Mfr #: 155635-75

$15.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: Carbon Filter Cartridges
Service Life: 6000 gal.
For Use With: 20" Housings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795392 Mfr #: 155635-75
Filter Cartridges Sub-Category: Carbon Filter CartridgesService Life: 6000 gal.
For Use With: 20" HousingsMax. Temp.: 180 Degrees F
Flow Rate: 2 gpmSeries: EPM
Application: Drinking WaterFilter Media: Carbon Block
Reduces: Chlorine, Taste, Odor and SedimentStandards: NSF 42
Microns: 10Inside Dia.: 1"
Height: 20"Item: Filter Cartridge
Outside Dia.: 2-7/8"Country of Origin (subject to change): Unknown

Description

Filter Cartridge, Carbon Filter Cartridges, 10 Micron Rating, Height 20 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Carbon, Filter Flow Rate 2.00 gpm, Max. Temp. 180 Degrees F, Filter Reduces Chlorine, Odor, Sediment, Taste, Application Drinking Water, Inside Dia. 1 In., Service Life 6000 gal., EPM Series, For Use With 20 In. Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews