Carbon Cartridge, 2 gpm, 5 Mic

PENTEK| Zoro #: G2288133| Mfr #: 155548-75

$32.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: EP
Inside Dia.: 1"
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288133 Mfr #: 155548-75
Series: EPInside Dia.: 1"
Max. Temp.: 180 Degrees FOutside Dia.: 4-5/8"
Flow Rate: 2 gpmMicrons: 5
Service Life: 22,000 gal.Item: Filter Cartridge
For Use With: 10" Big Blue HousingsReduces: Chlorine, Taste, Odor and Sediment
Application: Drinking WaterHeight: 9-3/4"
Standards: NSF 42Filter Cartridges Sub-Category: Carbon Filter Cartridges
Filter Media: Carbon BlockCountry of Origin (subject to change): Unknown

Description

Carbon Filter Cartridge, 5 Microns, Filter Media Carbon Block, Height 9-3/4 In., Outside Dia. 4-5/8 In., Flow Rate 2 gpm, Max. Temp. 180 Degrees F, Reduces Chlorine, Taste, Odor and Sediment, Application Drinking Water, Inside Dia. 1 In., Service Life 22,000 gal., EP Series, For Use With 10 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews