Carbon Cartridge, 4 gpm, 5 Mic

PENTEK| Zoro #: G1492285| Mfr #: 155583-75

$60.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492285 Mfr #: 155583-75
Inside Dia.: 1"Item: Carbon Filter Cartridge
Application: Drinking WaterFilter Media: Carbon Block
Max. Temp.: 180 Degrees FFilter Cartridges Sub-Category: Carbon Filter Cartridges
Reduces: Chlorine, Taste, Odor and SedimentMicrons: 5
Application: Drinking WaterFor Use With: 20" Big Blue Housings
Flow Rate: 4 gpmService Life: 40, 000 gal.
Standards: NSF 42Series: EP
Outside Dia.: 4-5/8"Height: 20"
Country of Origin (subject to change): Unknown

Product Description

Carbon Filter Cartridge, 5 Microns, Filter Media Carbon Block, Height 20 In., Outside Dia. 4-5/8 In., Flow Rate 4 gpm, Max. Temp. 180 Degrees F, Reduces Chlorine, Taste, Odor and Sediment, Application Drinking Water, Inside Dia. 1 In., Service Life 40,000 gal., EP Series, For Use With 20 In. Big Blue Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.