KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbon Cartridge, 5 gpm, 5 Mic

PENTEK| Zoro #: G1541845| Mfr #: 155002-43

$5.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Max. Pressure: 125 psi
Max. Temp.: 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541845 Mfr #: 155002-43
Inside Dia.: 1"Max. Pressure: 125 psi
Max. Temp.: 125 Degrees FOutside Dia.: 2-1/2"
Flow Rate: 5 gpmMicrons: 5
Service Life: 5000 gal.Item: Filter Cartridge
For Use With: 10" HousingsReduces: Taste, Odor and Fine Sediment
Application: Drinking WaterHeight: 9-3/4"
Standards: NSF 42Filter Cartridges Sub-Category: Carbon Filter Cartridges
Filter Media: Powder Activated Carbon Impregnated CelluloseCountry of Origin (subject to change): China

Description

Carbon Filter Cartridge, 5 Microns, Filter Media Powder Activated Carbon Impregnated Cellulose, Height 9-3/4 In., Outside Dia. 2-1/2 In., Flow Rate 5 gpm, Max. Temp. 125 Degrees F, Max. Pressure 125 psi, Reduces Taste, Odor and Fine Sediment, Application Drinking Water, Inside Dia. 1 In., Service Life 5000 gal., For Use With 10 In. Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews