PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cartridge, For 158719-75, 158720-75

PENTEK| Zoro #: G2085526| Mfr #: 255704-75

$25.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psiMax. Temp.: 125 Degrees FHeight: 12-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085526 Mfr #: 255704-75
Max. Pressure: 125 psiMax. Temp.: 125 Degrees F
Height: 12-7/8"For Use With: Mfr. No. 158719-75, 158720-75
Application: Drinking WaterOutside Dia.: 2-1/4"
Reduces: Chlorine Taste and Odor and Chloramine Taste and OdorItem: Replacement Filter Cartridge
Flow Rate: 0.5 GPMService Life: 500 gal.
Microns: 50Fits Brand: Pentek
Standards: NSF 42Country of Origin (subject to change): Mexico

Description

Replacement Filter Cartridge, Fits Brand Pentek, For Use With Mfr. No. 158719-75, 158720-75, Micron Rating 50, Filter Flow Rate 0.50 gpm, Application Drinking Water, Filter Reduces Chloramine, Chlorine, Odor, Taste, Max. Pressure 125 psi, Max. Temp. 125 Degrees F, Height 12-7/8 In., Filter Diameter 2-1/4 In., Service Life 500 gal., Standards NSF 42

Reviews