PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cartridge, For 158723-75, 158724-75

PENTEK| Zoro #: G0614704| Mfr #: 255706-75

$20.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psiMax. Temp.: 125 Degrees FHeight: 8-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614704 Mfr #: 255706-75
Max. Pressure: 125 psiMax. Temp.: 125 Degrees F
Height: 8-7/8"For Use With: Mfr. No. 158723-75, 158724-75
Application: Drinking WaterOutside Dia.: 2-1/4"
Reduces: Chlorine Taste and Odor, Lime, ScaleItem: Replacement Filter Cartridge
Flow Rate: 0.75 gpmService Life: 1700 gal.
Fits Brand: PentekCountry of Origin (subject to change): Mexico

Description

Replacement Filter Cartridge, Fits Brand Pentek, For Use With Mfr. No. 158723-75, 158724-75, Flow Rate 0.75 gpm, Application Drinking Water, Reduces Chlorine Taste and Odor, Lime, Scale, Max. Pressure 125 psi, Max. Temp. 125 Degrees F, Height 8-7/8 In., Outside Dia. 2-1/4 In., Service Life 1700 gal.

Reviews