KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, For QC10-GAC

PENTEK| Zoro #: G0263146| Mfr #: 155901-75

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 0.75 gpm
Max. Pressure: 125 psi
Reduces: Chlorine, Taste, Odor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263146 Mfr #: 155901-75
Flow Rate: 0.75 gpmMax. Pressure: 125 psi
Reduces: Chlorine, Taste, OdorApplication: Drinking Water
Height: 9-3/4"For Use With: Mfr. No. QC10-GAC
Max. Temp.: 100 Degrees FFits Brand: Pentek
Service Life: 2500 gal.Item: Replacement Filter Cartridge
Standards: NSFOutside Dia.: 2-5/16"
Country of Origin (subject to change): Unknown

Description

Replacement Filter Cartridge, Fits Brand Pentek, For Use With Mfr. No. QC10-GAC, Filter Flow Rate 0.75 gpm, Application Drinking Water, Filter Reduces Chlorine, Odor, Taste, Max. Pressure 125 psi, Max. Temp. 100 Degrees F, Height 9-3/4 In., Filter Diameter 2-5/16 In., Service Life 2500 gal., Standards NSF

Reviews