Filter Bag, Felt, Nomex, 120 gpm, 1m, PK10

PENTEK| Zoro #: G0512583| Mfr #: HT1K2SS-75

$366.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 2
Collar Type: Handle and Ring
Area: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512583 Mfr #: HT1K2SS-75
Filter Size: 2Collar Type: Handle and Ring
Area: 4 ft.Finish: Glazed
Diameter: 7"Max. Temp.: 450 Degrees F
Basic Material: FeltMicrons: 1
Seam Type: SewnItem: Filter Bag
Max. Flow: 120 gpmFor Use With: Size 2 Bag Housings
Ring Material: Stainless SteelApplication: High Temperature
Height: 32"Material: Nomex
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Nomex, Max. Flow 120 gpm, Microns 1, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 450 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4 ft., Reduces Solids and Sediment, Application High Temperature, For Use With Size 2 Bag Housings, Package Quantity 10

Reviews