Filter Bag, Felt, Nomex, 120 gpm, 5m, PK10

PENTEK| Zoro #: G1309366| Mfr #: HT5K2SS-75

$392.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309366 Mfr #: HT5K2SS-75
Finish: GlazedDiameter: 7"
Area: 4 ft.Microns: 5
Ring Material: Stainless SteelMax. Flow: 120 gpm
Filter Size: 2Reduces: Solids and Sediment
Application: High TemperatureBasic Material: Felt
Material: NomexMax. Temp.: 450 Degrees F
For Use With: Size 2 Bag HousingsHeight: 32"
Item: Filter BagSeam Type: Sewn
Collar Type: RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Nomex, Max. Flow 120 gpm, Microns 5, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 450 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 4 ft., Reduces Solids and Sediment, Application High Temperature, For Use With Size 2 Bag Housings, Package Quantity 10

Reviews