Filter Bag, Felt, Nomex, 60 gpm, 100m, PK10

PENTEK| Zoro #: G1385501| Mfr #: HT100K1SS-75

$211.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385501 Mfr #: HT100K1SS-75
Basic Material: FeltDiameter: 7"
Item: Filter BagFinish: Glazed
Ring Material: Stainless SteelMaterial: Nomex
Application: High TemperatureReduces: Solids and Sediment
Max. Temp.: 450 Degrees FSeam Type: Sewn
Microns: 100Area: 2 ft.
Collar Type: RingFilter Size: 1
Max. Flow: 50 gpmHeight: 16"
For Use With: Size 1 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Nomex, Max. Flow 50 gpm, Microns 100, Filter Size 1, Height 16 In., Diameter 7 In., Max. Temp. 450 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Temperature, For Use With Size 1 Bag Housings, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.