Shop Alternate Products
This Product is Discontinued
Pentair/Pentek
Filter Bag, Felt, Nomex, 60 gpm, 1m, PK10 (Discontinued)
Mfr # HT1K1SS
Zoro # G0314097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Material Felt
- Material Nomex
- Filter Size 1
- Height 16 in
- Max. Flow 50 gpm