Filter Bag, Felt, Nomex, 60 gpm, 25m, PK10

PENTEK| Zoro #: G1243654| Mfr #: HT25K1SS

$186.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243654 Mfr #: HT25K1SS
Finish: GlazedDiameter: 7"
Area: 2 ft.Microns: 25
Ring Material: Stainless SteelMax. Flow: 50 gpm
Filter Size: 1Reduces: Solids and Sediment
Application: High TemperatureBasic Material: Felt
Material: NomexMax. Temp.: 450 Degrees F
For Use With: Size 1 Bag HousingsHeight: 16"
Item: Filter BagSeam Type: Sewn
Collar Type: RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Nomex, Max. Flow 50 gpm, Microns 25, Filter Size 1, Height 16 In., Diameter 7 In., Max. Temp. 450 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Temperature, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews