Filter Bag, Felt, Nomex, 60 gpm, 50m, PK10

PENTEK| Zoro #: G2104681| Mfr #: HT50K1SS-75

$179.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104681 Mfr #: HT50K1SS-75
Finish: GlazedDiameter: 7"
Area: 2 ft.Microns: 50
Ring Material: Stainless SteelMax. Flow: 50 gpm
Filter Size: 1Reduces: Solids and Sediment
Application: High TemperatureBasic Material: Felt
Material: NomexMax. Temp.: 450 Degrees F
For Use With: Size 1 Bag HousingsHeight: 16"
Item: Filter BagSeam Type: Sewn
Collar Type: Handle and RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Nomex, Max. Flow 50 gpm, Microns 50, Filter Size 1, Height 16 In., Diameter 7 In., Max. Temp. 450 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Temperature, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews