Filter Bag, Felt, Poly, 110 gpm, 100m, PK5

PENTEK| Zoro #: G1635733| Mfr #: 255143-75

$96.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 2
Collar Type: Ring
Area: 4-13/32 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635733 Mfr #: 255143-75
Filter Size: 2Collar Type: Ring
Area: 4-13/32 ft.Finish: Glazed
Diameter: 7"Max. Temp.: 250 Degrees F
Basic Material: FeltMicrons: 100
Seam Type: SewnItem: Filter Bag
Max. Flow: 80 gpmFor Use With: Size 2 Bag Housings
Ring Material: Stainless SteelApplication: High Efficiency
Height: 32"Material: Polyester
Reduces: Solids and SedimentCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 80 gpm, Microns 100, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 2 Bag Housings, Package Quantity 5

Reviews