PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 110 gpm, 1m, PK5

PENTEK| Zoro #: G1240635| Mfr #: 255136-75

$292.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: SewnHeight: 32"Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240635 Mfr #: 255136-75
Seam Type: SewnHeight: 32"
Material: PolyesterArea: 4-13/32 ft.
Max. Temp.: 250 Degrees FCollar Type: Ring
For Use With: Size 2 Bag HousingsApplication: High Efficiency
Reduces: Solids and SedimentDiameter: 7"
Item: Filter BagFinish: Glazed
Ring Material: Stainless SteelMicrons: 1
Basic Material: FeltFilter Size: 2
Max. Flow: 80 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 80 gpm, Microns 1, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 2 Bag Housings, Package Quantity 5

Reviews