KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 110 gpm, 50m, PK5

PENTEK| Zoro #: G0384675| Mfr #: 255141-75

$102.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 4-13/32 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384675 Mfr #: 255141-75
Finish: GlazedDiameter: 7"
Area: 4-13/32 ft.Microns: 50
Ring Material: Stainless SteelMax. Flow: 80 gpm
Filter Size: 2Reduces: Solids and Sediment
Application: High EfficiencyBasic Material: Felt
Material: PolyesterMax. Temp.: 250 Degrees F
For Use With: Size 2 Bag HousingsHeight: 32"
Item: Filter BagSeam Type: Sewn
Collar Type: RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 80 gpm, Microns 50, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 2 Bag Housings, Package Quantity 5

Reviews