LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 10m, PK20

PENTEK| Zoro #: G0789135| Mfr #: 255171-75

$193.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789135 Mfr #: 255171-75
Item: Filter BagApplication: High Efficiency
Reduces: Solids and SedimentSeam Type: Sewn
Finish: GlazedRing Material: Stainless Steel
Basic Material: FeltMicrons: 10
Filter Size: 4Max. Temp.: 250 Degrees F
Collar Type: RingMax. Flow: 25 gpm
Material: PolyesterHeight: 14"
For Use With: Size 4 Bag HousingsArea: 1 ft.
Diameter: 4-7/64"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 25 gpm, Microns 10, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.