LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 1m, PK20

PENTEK| Zoro #: G0492581| Mfr #: 255168-75

$540.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492581 Mfr #: 255168-75
Basic Material: FeltRing Material: Stainless Steel
Item: Filter BagReduces: Solids and Sediment
Seam Type: SewnApplication: High Efficiency
Finish: GlazedMicrons: 1
Filter Size: 4Max. Temp.: 250 Degrees F
Area: 1 ft.Diameter: 4-7/64"
Collar Type: RingMax. Flow: 20 gpm
Material: PolyesterHeight: 14"
For Use With: Size 4 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 20 gpm, Microns 1, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.