PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 25m, PK20

PENTEK| Zoro #: G2215184| Mfr #: 255172-75

$209.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: SewnHeight: 14"Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215184 Mfr #: 255172-75
Seam Type: SewnHeight: 14"
Material: PolyesterArea: 1 ft.
Max. Temp.: 250 Degrees FCollar Type: Ring
For Use With: Size 4 Bag HousingsApplication: High Efficiency
Reduces: Solids and SedimentDiameter: 4-7/64"
Item: Filter BagFinish: Glazed
Ring Material: Stainless SteelMicrons: 25
Basic Material: FeltFilter Size: 4
Max. Flow: 25 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 25 gpm, Microns 25, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews