DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 50m, PK20

PENTEK| Zoro #: G1224142| Mfr #: 255173-75

$218.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 4 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224142 Mfr #: 255173-75
Basic Material: FeltFor Use With: Size 4 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 4
Material: PolyesterRing Material: Stainless Steel
Max. Flow: 25 gpmDiameter: 4-7/64"
Application: High EfficiencyArea: 1 ft.
Reduces: Solids and SedimentMicrons: 50
Collar Type: RingFinish: Glazed
Height: 14"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 25 gpm, Microns 50, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews