Filter Bag, Felt, Poly, 20 gpm, 50m, PK20

PENTEK| Zoro #: G0328097| Mfr #: KE50K3S-75

$44.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Size: 3
Collar Type: Handle and Ring
Area: 1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328097 Mfr #: KE50K3S-75
Filter Size: 3Collar Type: Handle and Ring
Area: 1/2 ft.Finish: Glazed
Diameter: 4-1/8"Max. Temp.: 250 Degrees F
Basic Material: FeltMicrons: 50
Seam Type: WeldedItem: Filter Bag
Max. Flow: 15 gpmFor Use With: Size 3 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 8"Material: Polyester
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 15 gpm, Microns 50, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews