KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 5m, PK20

PENTEK| Zoro #: G1098456| Mfr #: KE5K3S-75

$36.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 4-1/8"
Area: 1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098456 Mfr #: KE5K3S-75
Finish: GlazedDiameter: 4-1/8"
Area: 1/2 ft.Microns: 5
Ring Material: Galvanized Carbon SteelMax. Flow: 15 gpm
Filter Size: 3Reduces: Solids and Sediment
Application: High FlowBasic Material: Felt
Material: PolyesterMax. Temp.: 250 Degrees F
For Use With: Size 3 Bag HousingsHeight: 8"
Item: Filter BagSeam Type: Welded
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 15 gpm, Microns 5, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews