KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 20 gpm, 75m, PK20

PENTEK| Zoro #: G2265566| Mfr #: 255174-75

$192.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 4-7/64"
Area: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265566 Mfr #: 255174-75
Finish: GlazedDiameter: 4-7/64"
Area: 1 ft.Microns: 75
Ring Material: Stainless SteelMax. Flow: 25 gpm
Filter Size: 4Reduces: Solids and Sediment
Application: High EfficiencyBasic Material: Felt
Material: PolyesterMax. Temp.: 250 Degrees F
For Use With: Size 4 Bag HousingsHeight: 14"
Item: Filter BagSeam Type: Sewn
Collar Type: RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 25 gpm, Microns 75, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews