Filter Bag, Felt, Poly, 200 gpm, 200m, PK20

PENTEK| Zoro #: G1018911| Mfr #: KE200K2S-75

$129.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018911 Mfr #: KE200K2S-75
Collar Type: Handle and RingBasic Material: Felt
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelApplication: High Flow
Reduces: Solids and SedimentMicrons: 200
Filter Size: 2Max. Temp.: 250 Degrees F
Max. Flow: 120 gpmMaterial: Polyester
Height: 32"For Use With: Size 2 Bag Housings
Seam Type: WeldedArea: 4-13/32 ft.
Diameter: 7-1/16"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 120 gpm, Microns 200, Filter Size 2, Height 32 In., Diameter 7-1/16 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.