DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 200 gpm, 50m, PK20

PENTEK| Zoro #: G1394066| Mfr #: 255061-75

$129.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 2 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394066 Mfr #: 255061-75
Basic Material: FeltFor Use With: Size 2 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 2
Material: PolyesterRing Material: Galvanized Carbon Steel
Max. Flow: 120 gpmDiameter: 7"
Application: High FlowArea: 4-13/32 ft.
Reduces: Solids and SedimentMicrons: 50
Collar Type: Handle and RingFinish: Glazed
Height: 32"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 120 gpm, Microns 50, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Reviews