Filter Bag, Felt, Poly, 200 gpm, 75m, PK20

PENTEK| Zoro #: G0485152| Mfr #: KE75K2S-75

$127.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485152 Mfr #: KE75K2S-75
Collar Type: Handle and RingBasic Material: Felt
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelApplication: High Flow
Reduces: Solids and SedimentMicrons: 75
Filter Size: 2Max. Temp.: 250 Degrees F
Seam Type: WeldedArea: 4-13/32 ft.
Diameter: 7-1/16"Max. Flow: 120 gpm
Material: PolyesterHeight: 32"
For Use With: Size 2 Bag HousingsCountry of Origin (subject to change): Mexico

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 120 gpm, Microns 75, Filter Size 2, Height 32 In., Diameter 7-1/16 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.