Filter Bag, Felt, Poly, 220 gpm, 100m, PK20

PENTEK| Zoro #: G2303235| Mfr #: KE100K12S-75

$153.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2303235 Mfr #: KE100K12S-75
Collar Type: Handle and RingBasic Material: Felt
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelApplication: High Flow
Reduces: Solids and SedimentMicrons: 100
Filter Size: 12Max. Temp.: 250 Degrees F
Seam Type: WeldedArea: 5-1/2 ft.
Diameter: 8"Max. Flow: 150 gpm
Material: PolyesterHeight: 32"
For Use With: Size 12 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 150 gpm, Microns 100, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.