DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 220 gpm, 10m, PK20

PENTEK| Zoro #: G1240461| Mfr #: KE10K12S-75

$126.84 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 12 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240461 Mfr #: KE10K12S-75
Basic Material: FeltFor Use With: Size 12 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 12
Material: PolyesterRing Material: Galvanized Carbon Steel
Max. Flow: 150 gpmDiameter: 8"
Application: High FlowArea: 5-1/2 ft.
Reduces: Solids and SedimentMicrons: 10
Collar Type: Handle and RingFinish: Glazed
Height: 32"Item: Filter Bag
Seam Type: WeldedCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 150 gpm, Microns 10, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews