PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 220 gpm, 75m, PK20

PENTEK| Zoro #: G0484741| Mfr #: KE75K12S-75

$105.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: WeldedHeight: 32"Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484741 Mfr #: KE75K12S-75
Seam Type: WeldedHeight: 32"
Material: PolyesterArea: 5-1/2 ft.
Max. Temp.: 250 Degrees FCollar Type: Handle and Ring
For Use With: Size 12 Bag HousingsApplication: High Flow
Reduces: Solids and SedimentDiameter: 8"
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelMicrons: 75
Basic Material: FeltFilter Size: 12
Max. Flow: 150 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 150 gpm, Microns 75, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews