Filter Bag, Felt, Poly, 40 gpm, 10m, PK20

PENTEK| Zoro #: G1827445| Mfr #: 255095-75

$77.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
Collar Type: Handle and Ring
Max. Flow: 30 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827445 Mfr #: 255095-75
Basic Material: FeltCollar Type: Handle and Ring
Max. Flow: 30 gpmRing Material: Galvanized Carbon Steel
Seam Type: SewnFinish: Glazed
Application: High FlowMicrons: 10
Filter Size: 4Reduces: Solids and Sediment
Height: 14"Max. Temp.: 250 Degrees F
For Use With: Size 4 Bag HousingsArea: 1 ft.
Diameter: 4-7/64"Item: Filter Bag
Material: PolyesterCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 30 gpm, Microns 10, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews