Filter Bag, Felt, Poly, 40 gpm, 1m, PK20

PENTEK| Zoro #: G0396295| Mfr #: KE1K4S-75

$66.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396295 Mfr #: KE1K4S-75
Basic Material: FeltFinish: Glazed
Application: High FlowCollar Type: Handle and Ring
Item: Filter BagReduces: Solids and Sediment
Ring Material: Galvanized Carbon SteelMicrons: 1
Filter Size: 4Max. Temp.: 250 Degrees F
Max. Flow: 30 gpmMaterial: Polyester
Height: 14"For Use With: Size 4 Bag Housings
Seam Type: WeldedArea: 1 ft.
Diameter: 4-1/8"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 30 gpm, Microns 1, Filter Size 4, Height 14 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.