Filter Bag, Felt, Poly, 40 gpm, 200m, PK20

PENTEK| Zoro #: G0444622| Mfr #: KE200K4S-75

$91.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
Collar Type: Handle and Ring
Max. Flow: 30 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444622 Mfr #: KE200K4S-75
Basic Material: FeltCollar Type: Handle and Ring
Max. Flow: 30 gpmRing Material: Galvanized Carbon Steel
Seam Type: WeldedFinish: Glazed
Application: High FlowMicrons: 200
Filter Size: 4Reduces: Solids and Sediment
Height: 14"Max. Temp.: 250 Degrees F
For Use With: Size 4 Bag HousingsArea: 1 ft.
Diameter: 4-1/8"Item: Filter Bag
Material: PolyesterCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 30 gpm, Microns 200, Filter Size 4, Height 14 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews