KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 40 gpm, 25m, PK20

PENTEK| Zoro #: G1569723| Mfr #: 255096-75

$84.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 4
Collar Type: Handle and Ring
Area: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569723 Mfr #: 255096-75
Filter Size: 4Collar Type: Handle and Ring
Area: 1 ft.Finish: Glazed
Diameter: 4-7/64"Max. Temp.: 250 Degrees F
Basic Material: FeltMicrons: 25
Seam Type: SewnItem: Filter Bag
Max. Flow: 30 gpmFor Use With: Size 4 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 14"Material: Polyester
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 30 gpm, Microns 25, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews